Zoro Homepage

Thread Forming Tap, #2-56, Bottoming, TiN, 0 Flutes

  • Mfr # 2864405

  • Zoro # G3690364


product price: $20.89
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Pitch Diameter Limit
H2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2864405
Zoro #
G3690364
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-56
Pitch Diameter Limit
H2
Tap Dimension Type
Inch
Thread Length
7/16"
Overall Length
1-3/4"
Shank Dia.
0.141"
Tap Size
#2
75% Thread Drill Size
1.73 mm
Square Size
0.1100 in
Thread Size
#2-56
55% Thread Drill Size
#49
Shank Length
1 5/16 in
65% Thread Drill Size
1.80 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Thread Type
UNC
Standards
ANSI
Tap Material
High Speed Steel
List Number
CEM316R4030
Tap Style
Thread Forming
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Series
285
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
P
Spiral Direction
Neutral
Extended Neck
No
Secondary Material Application
Steel
Class of Fit
2B
Threads per Inch
56
Thread Standard
UNC
Material Grade - Machining
TiN
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1.75 in, High Speed Steel, TiN, Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 1.73 mm, Thread Limit Not Applicable, Class of Fit 2B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.