Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-56, Bottoming, V, 0 Flutes

  • Mfr # 1625025613

  • Zoro # G0215588


product price: $58.39
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625025613
Zoro #
G0215588
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-56
Overall Length
1.770"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Shank Dia.
0.141"
Thread Length
7/16"
Tap Size
#2
65% Thread Drill Size
5/64 in
55% Thread Drill Size
2.01 mm
Shank Length
1 5/16 in
Square Size
0.1090 in
Tap Length Standard
DIN
Thread Size
#2-56
75% Thread Drill Size
1.95 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
V
Number of Flutes
0
List Number
16250
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Material
High Speed Steel
Tap Style
Thread Forming
Number of Pieces
1
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Spiral Direction
Neutral
Tap Shank Standard
ANSI
Features
Produces No Chips
Secondary Material Application
Hardened Steel, Nickel, Titanium
Thread Limit
H3
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Material Grade - Machining
16250
Extended Neck
Yes
Threads per Inch
56
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, S
Class of Fit
2B
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1.77 in, Cobalt, V, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 1.95 mm, Thread Limit H3, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.