Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-56, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625002562

  • Zoro # G9249396


product price: $60.29
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
0.141"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625002562
Zoro #
G9249396
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-56
Shank Dia.
0.141"
Tap Size
#2
Thread Length
7/16"
Tap Dimension Type
Inch
Overall Length
45.00mm
Pitch Diameter Limit
H2
Square Size
0.1090 in
55% Thread Drill Size
2.01 mm
Tap Length Standard
DIN
Shank Length
1 11/32 in
65% Thread Drill Size
5/64 in
75% Thread Drill Size
1.95 mm
Thread Size
#2-56

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
List Number
16250
Tap Style
Thread Forming
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Material Grade - Machining
16250
Spiral Direction
Neutral
Features
Produces No Chips
Thread Limit
H2
Secondary Material Application
Hardened Steel, Nickel, Titanium
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, S
Thread Standard
UNC
Threads per Inch
56
Class of Fit
3B
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, M, N, P
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1.77 in, Cobalt, V, Right Hand, Thread Length 0.39 in, 75 Percent Thread Drill Size 1.95 mm, Thread Limit H2, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.