Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-56, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625002563

  • Zoro # G9249405


product price: $60.29
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Length
7/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625002563
Zoro #
G9249405
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-56
Thread Length
7/16"
Tap Size
#2
Shank Dia.
0.141"
Tap Dimension Type
Inch
Overall Length
45.00mm
Pitch Diameter Limit
H3
Shank Length
1 11/32 in
65% Thread Drill Size
5/64 in
Thread Size
#2-56
55% Thread Drill Size
2.01 mm
75% Thread Drill Size
1.95 mm
Tap Length Standard
DIN
Square Size
0.1090 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
List Number
16250
Number of Pieces
1
Tap Thread Type
UNC
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Nickel, Titanium
Threads per Inch
56
Spiral Direction
Neutral
Primary Material Application ISO Code
H, M, N, P
Class of Fit
2B
Secondary Material Application ISO Code
H, S
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
H3
Features
Produces No Chips
Material Grade - Machining
16250
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-56, UNC, Overall Length 1.77 in, Cobalt, V, Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 1.95 mm, Thread Limit H3, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.