Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-56, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1626000108

  • Zoro # G9301941


product price: $51.99
/ea

Key Features

Tap Thread Size
#2-56
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
0.141"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1626000108
Zoro #
G9301941
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-56
Shank Dia.
0.141"
Pitch Diameter Limit
H1
Thread Length
9/16"
Tap Size
#2
Tap Dimension Type
Inch
Overall Length
45.00mm
Shank Length
1 35/64 in
65% Thread Drill Size
1.80 mm
Square Size
0.1090 in
55% Thread Drill Size
16.90 mm
Tap Length Standard
DIN
75% Thread Drill Size
1.73 mm
Thread Size
#2-56

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
16260
Tap Style
Thread Forming
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
Cobalt
Series
16260
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16260
Thread Standard
UNC
Primary Material Application ISO Code
H, M, N, P
Secondary Material Application
Hardened Steel, Nickel, Titanium
Secondary Material Application ISO Code
H, S
Features
40-50% Less Machining Torque, Fluteless Forming Tap
Spiral Direction
Neutral
Measurement System
Pipe
Tap Shank Standard
ANSI
Thread Limit
H1
Coolant Fed
Non-Coolant Through
Class of Fit
3B
Threads per Inch
56
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Shank Type - Machining
Straight
Helix Angle
0 Degrees

Description

Screw Thread Insert STI Tap, Thread Size #2-56, UNC, Overall Length 2 1/4 in, Cobalt, V, Right Hand, Thread Length 0.261 in, Tap Chamfer Modified Bottoming, Thread Limit H1, Class of Fit 2B-3B, Number of Flutes 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.