Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-64, Bottoming, Bright, 0 Flutes

  • Mfr # 1400103200

  • Zoro # G9252196


product price: $16.79
/ea

Key Features

Tap Thread Size
#2-64
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400103200
Zoro #
G9252196
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-64
Pitch Diameter Limit
H3
Thread Length
7/16"
Overall Length
1-3/4"
Tap Size
#2
Tap Dimension Type
Inch
Shank Dia.
0.141"
Square Size
0.1100 in
75% Thread Drill Size
5/64 in
65% Thread Drill Size
2.00 mm
Shank Length
1 1/4 in
55% Thread Drill Size
2.03 mm
Thread Size
#2-64

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Style
Thread Forming
List Number
14001
Number of Pieces
1
Tap Material
Cobalt
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Standards
ANSI
Series
14001
Cutting Direction - Machining
Right Hand
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Thread Standard
UNF
Class of Fit
2B
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14001
Threads per Inch
64
Thread Limit
H3
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-64, UNF, Overall Length 1.75 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 5/64 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.