Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-64, Bottoming, Bright, 0 Flutes

  • Mfr # 1400103500

  • Zoro # G9252311


product price: $15.99
/ea

Key Features

Tap Thread Size
#2-64
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400103500
Zoro #
G9252311
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-64
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
7/16"
Tap Size
#2
Overall Length
1-3/4"
Pitch Diameter Limit
H6
75% Thread Drill Size
5/64 in
55% Thread Drill Size
2.03 mm
65% Thread Drill Size
2.00 mm
Square Size
0.1100 in
Shank Length
1 1/4 in
Thread Size
#2-64

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
14001
Tap Style
Thread Forming
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
14001
Material Grade - Machining
14001
Threads per Inch
64
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
No
Thread Limit
H6
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-64, UNF, Overall Length 1.75 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 5/64 in, Thread Limit H6, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.