Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-64, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400103501

  • Zoro # G9252327


product price: $19.19
/ea

Key Features

Tap Thread Size
#2-64
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400103501
Zoro #
G9252327
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-64
Thread Length
7/16"
Overall Length
1-3/4"
Shank Dia.
0.141"
Pitch Diameter Limit
H6
Tap Dimension Type
Inch
Tap Size
#2
Square Size
0.1100 in
Thread Size
#2-64
75% Thread Drill Size
5/64 in
65% Thread Drill Size
2.00 mm
Shank Length
1 1/4 in
55% Thread Drill Size
2.03 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
List Number
14001
Number of Pieces
1
Tap Thread Type
UNF
Series
14001
Cutting Direction - Machining
Right Hand
Extended Neck
No
Material Grade - Machining
14001
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Threads per Inch
64
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H6
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-64, UNF, Overall Length 1.75 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 5/64 in, Thread Limit H6, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.