Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-64, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400103601

  • Zoro # G9252363


product price: $17.89
/ea

Key Features

Tap Thread Size
#2-64
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400103601
Zoro #
G9252363
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-64
Tap Dimension Type
Inch
Thread Length
7/16"
Pitch Diameter Limit
H7
Overall Length
1-3/4"
Shank Dia.
0.141"
Tap Size
#2
55% Thread Drill Size
2.03 mm
Thread Size
#2-64
Shank Length
1 1/4 in
75% Thread Drill Size
5/64 in
Square Size
0.1100 in
65% Thread Drill Size
2.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
Number of Pieces
1
Tap Grouping
Tap
List Number
14001
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Material
Cobalt
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14001
Extended Neck
No
Thread Standard
UNF
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Coolant Fed
Non-Coolant Through
Threads per Inch
64
Features
Performance Form Taps for Materials Less Than 32Rc
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Thread Limit
H7
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-64, UNF, Overall Length 1.75 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 5/64 in, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.