Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #2-64, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400103208

  • Zoro # G9252223


product price: $20.29
/ea

Key Features

Tap Thread Size
#2-64
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400103208
Zoro #
G9252223
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#2-64
Pitch Diameter Limit
H3
Shank Dia.
0.141"
Overall Length
1-3/4"
Tap Size
#2
Thread Length
7/16"
Tap Dimension Type
Inch
65% Thread Drill Size
2.00 mm
Shank Length
1 1/4 in
55% Thread Drill Size
2.03 mm
Square Size
0.1100 in
Thread Size
#2-64
75% Thread Drill Size
5/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Style
Thread Forming
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Material
Cobalt
List Number
14001
Standards
ANSI
Thread Direction
Right Hand
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Series
14001
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Thread Limit
H3
Class of Fit
2B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Thread Standard
UNF
Threads per Inch
64
Features
Performance Form Taps for Materials Less Than 32Rc
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #2-64, UNF, Overall Length 1.75 in, Cobalt, TiCN, Right Hand, Thread Length 0.44 in, 75 Percent Thread Drill Size 5/64 in, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.