Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-48, Bottoming, Bright, 0 Flutes

  • Mfr # 1400103800

  • Zoro # G5775481


product price: $20.59
/ea

Key Features

Tap Thread Size
#3-48
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400103800
Zoro #
G5775481
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-48
Pitch Diameter Limit
H3
Tap Size
#3
Thread Length
1/2"
Tap Dimension Type
Inch
Shank Dia.
0.141"
Overall Length
1-13/16"
Shank Length
1 1/4 in
75% Thread Drill Size
2.24 mm
65% Thread Drill Size
2.27 mm
55% Thread Drill Size
2.32 mm
Thread Size
#3-48
Square Size
0.1100 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNC
Number of Pieces
1
Tap Style
Thread Forming
List Number
14001
Tap Material
Cobalt
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Series
14001
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H3
Threads per Inch
48
Thread Standard
UNC
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Class of Fit
2B
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-48, UNC, Overall Length 1.81 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.24 mm, Thread Limit H3, Class of Fit 2B-3B

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.