Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-48, Bottoming, Bright, 0 Flutes

  • Mfr # 1400104000

  • Zoro # G9252476


product price: $16.69
/ea

Key Features

Tap Thread Size
#3-48
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400104000
Zoro #
G9252476
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-48
Overall Length
1-13/16"
Pitch Diameter Limit
H5
Thread Length
1/2"
Tap Dimension Type
Inch
Tap Size
#3
Shank Dia.
0.141"
Thread Size
#3-48
Shank Length
1 1/4 in
55% Thread Drill Size
2.32 mm
75% Thread Drill Size
2.24 mm
Square Size
0.1100 in
65% Thread Drill Size
2.27 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
ANSI
Tap Thread Type
UNC
List Number
14001
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Thread Limit
H5
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Threads per Inch
48
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-48, UNC, Overall Length 1.81 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.24 mm, Thread Limit H5, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.