Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-48, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400104101

  • Zoro # G9252512


product price: $17.29
/ea

Key Features

Tap Thread Size
#3-48
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400104101
Zoro #
G9252512
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-48
Tap Dimension Type
Inch
Overall Length
1-13/16"
Thread Length
1/2"
Pitch Diameter Limit
H6
Shank Dia.
0.141"
Tap Size
#3
Shank Length
1 1/4 in
75% Thread Drill Size
2.24 mm
65% Thread Drill Size
2.27 mm
Thread Size
#3-48
Square Size
0.1100 in
55% Thread Drill Size
2.32 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
Standards
ANSI
Tap Thread Type
UNC
Tap Material
Cobalt
Tap Grouping
Tap
List Number
14001
Series
14001
Cutting Direction - Machining
Right Hand
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
48
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Thread Standard
UNC
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Limit
H6
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-48, UNC, Overall Length 1.81 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.24 mm, Thread Limit H6, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.