Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-48, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400104208

  • Zoro # G9252573


product price: $20.29
/ea

Key Features

Tap Thread Size
#3-48
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Shank Dia.
0.141"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400104208
Zoro #
G9252573
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-48
Shank Dia.
0.141"
Thread Length
1/2"
Tap Size
#3
Overall Length
1-13/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
H7
Square Size
0.1100 in
Shank Length
1 1/4 in
55% Thread Drill Size
2.32 mm
75% Thread Drill Size
2.24 mm
Thread Size
#3-48
65% Thread Drill Size
2.27 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Thread Direction
Right Hand
List Number
14001
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNC
Primary Material Application ISO Code
N, P
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Limit
H7
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Threads per Inch
48
Spiral Direction
Neutral
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-48, UNC, Overall Length 1.81 in, Cobalt, TiCN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.24 mm, Thread Limit H7, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.