Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-48, Bottoming, TiCN, 0 Flutes

  • Mfr # 2864605

  • Zoro # G9270125


product price: $19.19
/ea

Key Features

Tap Thread Size
#3-48
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2864605
Zoro #
G9270125
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-48
Pitch Diameter Limit
Not Rated
Thread Length
1/2"
Tap Dimension Type
Inch
Overall Length
1-13/16"
Tap Size
#3
Shank Dia.
0.141"
55% Thread Drill Size
2.12 mm
Square Size
0.1100 in
Shank Length
1 5/16 in
Thread Size
#3-48
65% Thread Drill Size
#46
75% Thread Drill Size
2.00 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Style
Thread Forming
Number of Pieces
1
Standards
ANSI
List Number
CEM316R4030
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
285
Threads per Inch
48
Extended Neck
No
Material Grade - Machining
TiN
Class of Fit
2B
Secondary Material Application ISO Code
P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Secondary Material Application
Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-48, UNC, Overall Length 1.81 in, High Speed Steel, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.00 mm, Thread Limit Not Applicable, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.