Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-56, Bottoming, Bright, 0 Flutes

  • Mfr # 1400104600

  • Zoro # G9252704


product price: $18.99
/ea

Key Features

Tap Thread Size
#3-56
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Shank Dia.
0.141"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400104600
Zoro #
G9252704
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-56
Shank Dia.
0.141"
Tap Dimension Type
Inch
Thread Length
1/2"
Pitch Diameter Limit
H5
Tap Size
#3
Overall Length
1-13/16"
55% Thread Drill Size
2.34 mm
75% Thread Drill Size
2.28 mm
Shank Length
1 1/4 in
Thread Size
#3-56
Square Size
0.1100 in
65% Thread Drill Size
2.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Thread Type
UNF
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
14001
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Extended Neck
No
Primary Material Application ISO Code
N, P
Threads per Inch
56
Thread Limit
H5
Features
Performance Form Taps for Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-56, UNF, Overall Length 1.81 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.28 mm, Thread Limit H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.