Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-56, Bottoming, Bright, 0 Flutes

  • Mfr # 1400104700

  • Zoro # G9252747


product price: $17.29
/ea

Key Features

Tap Thread Size
#3-56
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Length
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400104700
Zoro #
G9252747
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-56
Thread Length
1/2"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Pitch Diameter Limit
H6
Overall Length
1-13/16"
Tap Size
#3
Shank Length
1 1/4 in
65% Thread Drill Size
2.30 mm
55% Thread Drill Size
2.34 mm
Thread Size
#3-56
Square Size
0.1100 in
75% Thread Drill Size
2.28 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Material
Cobalt
Standards
ANSI
List Number
14001
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Thread Forming
Tap Thread Type
UNF
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14001
Threads per Inch
56
Features
Performance Form Taps for Materials Less Than 32Rc
Thread Limit
H6
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Thread Standard
UNF
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-56, UNF, Overall Length 1.81 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.28 mm, Thread Limit H6, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.