Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-56, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400104301

  • Zoro # G9252591


product price: $16.59
/ea

Key Features

Tap Thread Size
#3-56
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Overall Length
1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400104301
Zoro #
G9252591
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-56
Overall Length
1-13/16"
Tap Size
#3
Thread Length
1/2"
Tap Dimension Type
Inch
Shank Dia.
0.141"
Pitch Diameter Limit
H2
75% Thread Drill Size
2.28 mm
Shank Length
1 1/4 in
Square Size
0.1100 in
Thread Size
#3-56
55% Thread Drill Size
2.34 mm
65% Thread Drill Size
2.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
List Number
14001
Tap Grouping
Tap
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
UNF
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Spiral Direction
Neutral
Thread Limit
H2
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Thread Standard
UNF
Threads per Inch
56
Features
Performance Form Taps for Materials Less Than 32Rc
Class of Fit
3B
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-56, UNF, Overall Length 1.81 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.28 mm, Thread Limit H2, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.