Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-56, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400104401

  • Zoro # G9252634


product price: $19.19
/ea

Key Features

Tap Thread Size
#3-56
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400104401
Zoro #
G9252634
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-56
Tap Size
#3
Tap Dimension Type
Inch
Overall Length
1-13/16"
Shank Dia.
0.141"
Thread Length
1/2"
Pitch Diameter Limit
H3
Shank Length
1 1/4 in
75% Thread Drill Size
2.28 mm
55% Thread Drill Size
2.34 mm
Square Size
0.1100 in
65% Thread Drill Size
2.30 mm
Thread Size
#3-56

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Standards
ANSI
Number of Pieces
1
Thread Direction
Right Hand
List Number
14001
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Material
Cobalt
Tap Thread Type
UNF
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Class of Fit
2B
Thread Limit
H3
Primary Material Application ISO Code
N, P
Thread Standard
UNF
Threads per Inch
56
Spiral Direction
Neutral
Extended Neck
No
Features
Performance Form Taps for Materials Less Than 32Rc
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-56, UNF, Overall Length 1.81 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.28 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.