Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-56, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400104601

  • Zoro # G9252713


product price: $17.29
/ea

Key Features

Tap Thread Size
#3-56
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Overall Length
1-13/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400104601
Zoro #
G9252713
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-56
Overall Length
1-13/16"
Thread Length
1/2"
Tap Size
#3
Pitch Diameter Limit
H5
Shank Dia.
0.141"
Tap Dimension Type
Inch
Square Size
0.1100 in
75% Thread Drill Size
2.28 mm
65% Thread Drill Size
2.30 mm
Thread Size
#3-56
Shank Length
1 1/4 in
55% Thread Drill Size
2.34 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Thread Direction
Right Hand
List Number
14001
Tap Grouping
Tap
Standards
ANSI
Number of Pieces
1
Tap Style
Thread Forming
Tap Thread Type
UNF
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H5
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Secondary Material Application ISO Code
H, M, P
Threads per Inch
56
Spiral Direction
Neutral
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-56, UNF, Overall Length 1.81 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.28 mm, Thread Limit H5, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.