Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-56, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400104801

  • Zoro # G9252792


product price: $17.89
/ea

Key Features

Tap Thread Size
#3-56
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400104801
Zoro #
G9252792
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-56
Tap Dimension Type
Inch
Overall Length
1-13/16"
Shank Dia.
0.141"
Pitch Diameter Limit
H7
Tap Size
#3
Thread Length
1/2"
65% Thread Drill Size
2.30 mm
Thread Size
#3-56
75% Thread Drill Size
2.28 mm
Square Size
0.1100 in
55% Thread Drill Size
2.34 mm
Shank Length
1 1/4 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Thread Type
UNF
Tap Style
Thread Forming
List Number
14001
Standards
ANSI
Tap Material
Cobalt
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14001
Thread Standard
UNF
Extended Neck
No
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Thread Limit
H7
Threads per Inch
56
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-56, UNF, Overall Length 1.81 in, Cobalt, Black Oxide, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.28 mm, Thread Limit H7, Class of Fit Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.