Thread Forming Tap, #3-56, Bottoming, TiCN, 0 Flutes
Mfr # 1400104308
Zoro # G9252616
product price: $20.79
/eaKey Features
Tap Thread Size
#3-56
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Standards
ANSI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400104308
Zoro #
G9252616
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
#3-56
Pitch Diameter Limit
H2
Tap Size
#3
Shank Dia.
0.141"
Overall Length
1-13/16"
Tap Dimension Type
Inch
Thread Length
1/2"
Shank Length
1 1/4 in
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.28 mm
Thread Size
#3-56
Square Size
0.1100 in
55% Thread Drill Size
2.34 mm
Description
Thread Forming Tap, Thread Size #3-56, UNF, Overall Length 1.81 in, Cobalt, TiCN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.28 mm, Thread Limit H2, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.