Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-56, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400104408

  • Zoro # G9252652


product price: $20.29
/ea

Key Features

Tap Thread Size
#3-56
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400104408
Zoro #
G9252652
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-56
Tap Size
#3
Overall Length
1-13/16"
Tap Dimension Type
Inch
Pitch Diameter Limit
H3
Shank Dia.
0.141"
Thread Length
1/2"
55% Thread Drill Size
2.34 mm
Square Size
0.1100 in
75% Thread Drill Size
2.28 mm
Shank Length
1 1/4 in
65% Thread Drill Size
2.30 mm
Thread Size
#3-56

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
List Number
14001
Thread Direction
Right Hand
Standards
ANSI
Tap Material
Cobalt
Tap Thread Type
UNF
Tap Style
Thread Forming
Tap Grouping
Tap
Series
14001
Cutting Direction - Machining
Right Hand
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Class of Fit
2B
Threads per Inch
56
Thread Standard
UNF
Features
Performance Form Taps for Materials Less Than 32Rc
Spiral Direction
Neutral
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H3
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-56, UNF, Overall Length 1.81 in, Cobalt, TiCN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.28 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.