Zoro Homepage

Thread Forming Tap, #3-56, Bottoming, TiN, 0 Flutes

  • Mfr # 1400104405

  • Zoro # G9252643


product price: $20.59
/ea

Key Features

Tap Thread Size
#3-56
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Size
#3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400104405
Zoro #
G9252643
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-56
Tap Size
#3
Overall Length
1-13/16"
Pitch Diameter Limit
H3
Shank Dia.
0.141"
Thread Length
1/2"
Tap Dimension Type
Inch
Shank Length
1 1/4 in
65% Thread Drill Size
2.30 mm
75% Thread Drill Size
2.28 mm
Thread Size
#3-56
Square Size
0.1100 in
55% Thread Drill Size
2.34 mm

Description

Thread Forming Tap, Thread Size #3-56, UNF, Overall Length 1.81 in, Cobalt, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.28 mm, Thread Limit H3, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.