Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-56, Bottoming, TiN, 0 Flutes

  • Mfr # 1400104505

  • Zoro # G9252686


product price: $18.69
/ea

Key Features

Tap Thread Size
#3-56
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400104505
Zoro #
G9252686
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-56
Pitch Diameter Limit
H4
Thread Length
1/2"
Overall Length
1-13/16"
Tap Dimension Type
Inch
Shank Dia.
0.141"
Tap Size
#3
75% Thread Drill Size
2.28 mm
Thread Size
#3-56
55% Thread Drill Size
2.34 mm
Shank Length
1 1/4 in
Square Size
0.1100 in
65% Thread Drill Size
2.30 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
Tap Material
Cobalt
Standards
ANSI
List Number
14001
Tap Grouping
Tap
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Style
Thread Forming
Series
14001
Cutting Direction - Machining
Right Hand
Threads per Inch
56
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Thread Limit
H4
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps for Materials Less Than 32Rc
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-56, UNF, Overall Length 1.81 in, Cobalt, TiN, Right Hand, Thread Length 0.5 in, 75 Percent Thread Drill Size 2.28 mm, Thread Limit H4, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.