Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-56, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625003562

  • Zoro # G9249457


product price: $58.49
/ea

Key Features

Tap Thread Size
#3-56
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625003562
Zoro #
G9249457
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-56
Tap Dimension Type
Inch
Pitch Diameter Limit
H2
Overall Length
1-61/64"
Shank Dia.
0.141"
Tap Size
#3
Thread Length
1/2"
Square Size
0.1090 in
65% Thread Drill Size
2.30 mm
Shank Length
1 17/32 in
Thread Size
#3-56
Tap Length Standard
DIN
55% Thread Drill Size
2.34 mm
75% Thread Drill Size
2.28 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Grouping
Tap
Tap Thread Type
UNF
Tap Material
Cobalt
Tap Style
Thread Forming
List Number
16250
Thread Direction
Right Hand
Number of Pieces
1
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Features
Produces No Chips
Thread Standard
UNF
Extended Neck
Yes
Threads per Inch
56
Primary Material Application ISO Code
H, M, N, P
Thread Limit
H2
Secondary Material Application ISO Code
H, S
Material Grade - Machining
16250
Secondary Material Application
Hardened Steel, Nickel, Titanium
Class of Fit
3B
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-56, UNF, Overall Length 1.97 in, Cobalt, V, Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 2.28 mm, Thread Limit H2, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.