Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-56, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625003563

  • Zoro # G9249466


product price: $58.49
/ea

Key Features

Tap Thread Size
#3-56
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625003563
Zoro #
G9249466
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-56
Tap Dimension Type
Inch
Overall Length
1-61/64"
Shank Dia.
0.141"
Tap Size
#3
Pitch Diameter Limit
H3
Thread Length
1/2"
65% Thread Drill Size
2.30 mm
Tap Length Standard
DIN
Square Size
0.1090 in
75% Thread Drill Size
2.28 mm
Thread Size
#3-56
55% Thread Drill Size
2.34 mm
Shank Length
1 17/32 in

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNF
Thread Direction
Right Hand
Tap Style
Thread Forming
Tap Material
Cobalt
List Number
16250
Number of Pieces
1
Tap Grouping
Tap
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Features
Produces No Chips
Class of Fit
2B
Material Grade - Machining
16250
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Nickel, Titanium
Extended Neck
Yes
Spiral Direction
Neutral
Thread Standard
UNF
Thread Limit
H3
Threads per Inch
56
Primary Material Application ISO Code
H, M, N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, S
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #3-56, UNF, Overall Length 1.97 in, Cobalt, V, Right Hand, Thread Length 0.38 in, 75 Percent Thread Drill Size 2.28 mm, Thread Limit H3, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.