Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, #3-56, Plug, V, 0 Flutes

  • Mfr # 1625044045

  • Zoro # G0215700


product price: $61.19
/ea

Key Features

Tap Thread Size
#3-56
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1625044045
Zoro #
G0215700
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
#3-56
Thread Length
1/2"
Tap Dimension Type
Inch
Shank Dia.
0.141"
Pitch Diameter Limit
H3
Overall Length
1.970"
Tap Size
#3
55% Thread Drill Size
2.60 mm
Thread Size
#4-40
75% Thread Drill Size
2.52 mm
Tap Length Standard
DIN
Shank Length
1 15/32 in
Square Size
0.1090 in
65% Thread Drill Size
2.55 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
V
Number of Flutes
0
Number of Pieces
1
Tap Material
High Speed Steel
Tap Thread Type
UNF
Thread Direction
Right Hand
List Number
16250
Tap Style
Thread Forming
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16250
Coolant Fed
Non-Coolant Through
Threads per Inch
40
Tap Shank Standard
ANSI
Thread Limit
H5
Class of Fit
2B
Extended Neck
Yes
Thread Standard
UNC
Features
Produces No Chips
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, M, N, P
Material Grade - Machining
16250
Secondary Material Application
Hardened Steel, Nickel, Titanium
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size #4-40, UNC, Overall Length 2.21 in, Cobalt, V, Right Hand, Thread Length 0.3 in, 75 Percent Thread Drill Size 2.52 mm, Thread Limit H5, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.