Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Bottoming, Bright, 0 Flutes

  • Mfr # 1400153500

  • Zoro # G9264403


product price: $71.99
/ea

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Thread Length
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400153500
Zoro #
G9264403
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Thread Length
2"
Shank Dia.
0.590"
Tap Size
3/4"
Pitch Diameter Limit
H6
Tap Dimension Type
Inch
Overall Length
4-1/4"
55% Thread Drill Size
18.10 mm
Shank Length
1 13/16 in
Thread Size
3/4"-10
65% Thread Drill Size
45/64 in
Square Size
0.4420 in
75% Thread Drill Size
17.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
Standards
ANSI
List Number
14001
Number of Pieces
1
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Thread Type
UNC
Tap Style
Thread Forming
Cutting Direction - Machining
Right Hand
Series
14001
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps For Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
10
Thread Limit
H6
Extended Neck
No
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.