Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Bottoming, Bright, 0 Flutes

  • Mfr # 1400153600

  • Zoro # G9264446


product price: $72.89
/ea

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Pitch Diameter Limit
H7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400153600
Zoro #
G9264446
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Pitch Diameter Limit
H7
Thread Length
2"
Tap Size
3/4"
Shank Dia.
0.590"
Tap Dimension Type
Inch
Overall Length
4-1/4"
75% Thread Drill Size
17.70 mm
Thread Size
3/4"-10
Shank Length
1 13/16 in
65% Thread Drill Size
45/64 in
Square Size
0.4420 in
55% Thread Drill Size
18.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
14001
Tap Material
Cobalt
Thread Direction
Right Hand
Standards
ANSI
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Tap Style
Thread Forming
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Threads per Inch
10
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps For Materials Less Than 32Rc
Class of Fit
3B
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Limit
H7
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.