Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Bottoming, Bright, 0 Flutes

  • Mfr # 1400153900

  • Zoro # G9267684


product price: $71.99
/ea

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Pitch Diameter Limit
H10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400153900
Zoro #
G9267684
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Pitch Diameter Limit
H10
Thread Length
2"
Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
55% Thread Drill Size
18.10 mm
Shank Length
1 13/16 in
Square Size
0.4420 in
Thread Size
3/4"-10
75% Thread Drill Size
17.70 mm
65% Thread Drill Size
45/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Standards
ANSI
Thread Direction
Right Hand
List Number
14001
Number of Pieces
1
Tap Thread Type
UNC
Tap Style
Thread Forming
Tap Grouping
Tap
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Features
Performance Form Taps For Materials Less Than 32Rc
Spiral Direction
Neutral
Thread Limit
H10
Threads per Inch
10
Class of Fit
2B
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Material Grade - Machining
14001
Extended Neck
No
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H10, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.