Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Bottoming, Bright, 0 Flutes

  • Mfr # 1400154100

  • Zoro # G9267763


product price: $70.19
/ea

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400154100
Zoro #
G9267763
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Tap Dimension Type
Inch
Tap Size
3/4"
Shank Dia.
0.590"
Thread Length
2"
Overall Length
4-1/4"
Pitch Diameter Limit
H12
Thread Size
3/4"-10
75% Thread Drill Size
17.70 mm
55% Thread Drill Size
18.10 mm
Square Size
0.4420 in
65% Thread Drill Size
45/64 in
Shank Length
1 13/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Bright
Number of Flutes
0
List Number
14001
Tap Material
Cobalt
Tap Thread Type
UNC
Tap Style
Thread Forming
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Threads per Inch
10
Thread Standard
UNC
Extended Neck
No
Features
Performance Form Taps For Materials Less Than 32Rc
Coolant Fed
Non-Coolant Through
Spiral Direction
Neutral
Material Grade - Machining
14001
Thread Limit
H12
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
H, M, P
Primary Material Application ISO Code
N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H12, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.