Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Bottoming, Oxide, 0 Flutes

  • Mfr # 1400154101

  • Zoro # G9267772


product price: $71.99
/ea

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Shank Dia.
0.590"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400154101
Zoro #
G9267772
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Shank Dia.
0.590"
Overall Length
4-1/4"
Tap Size
3/4"
Thread Length
2"
Tap Dimension Type
Inch
Pitch Diameter Limit
H12
55% Thread Drill Size
18.10 mm
65% Thread Drill Size
45/64 in
75% Thread Drill Size
17.70 mm
Thread Size
3/4"-10
Shank Length
1 13/16 in
Square Size
0.4420 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
Oxide
Number of Flutes
0
Tap Style
Thread Forming
List Number
14001
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Tap Material
Cobalt
Thread Direction
Right Hand
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Threads per Inch
10
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Standard
UNC
Features
Performance Form Taps For Materials Less Than 32Rc
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H12
Extended Neck
No
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H12, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.