Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400153608

  • Zoro # G9264473


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400153608
Zoro #
G9264473
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Thread Length
2"
Pitch Diameter Limit
H7
Overall Length
4-1/4"
Tap Size
3/4"
Shank Dia.
0.590"
Tap Dimension Type
Inch
Thread Size
3/4"-10
Shank Length
1 13/16 in
65% Thread Drill Size
45/64 in
Square Size
0.4420 in
55% Thread Drill Size
18.10 mm
75% Thread Drill Size
17.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Tap Style
Thread Forming
List Number
14001
Standards
ANSI
Tap Grouping
Tap
Tap Material
Cobalt
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application ISO Code
H, M, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps For Materials Less Than 32Rc
Thread Limit
H7
Extended Neck
No
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Spiral Direction
Neutral
Threads per Inch
10
Class of Fit
3B
Primary Material Application ISO Code
N, P
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, TiCN, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.