Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400153808

  • Zoro # G9264552


product price: $84.56
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400153808
Zoro #
G9264552
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Tap Dimension Type
Inch
Pitch Diameter Limit
H9
Shank Dia.
0.590"
Tap Size
3/4"
Thread Length
2"
Overall Length
4-1/4"
Thread Size
3/4"-10
55% Thread Drill Size
18.10 mm
65% Thread Drill Size
45/64 in
Square Size
0.4420 in
Shank Length
1 13/16 in
75% Thread Drill Size
17.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
List Number
14001
Number of Pieces
1
Tap Style
Thread Forming
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Tap Material
Cobalt
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
14001
Primary Material Application ISO Code
N, P
Extended Neck
No
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Material Grade - Machining
14001
Thread Limit
H9
Features
Performance Form Taps For Materials Less Than 32Rc
Thread Standard
UNC
Secondary Material Application ISO Code
H, M, P
Threads per Inch
10
Coolant Fed
Non-Coolant Through
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, TiCN, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H9, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.