Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Bottoming, TiCN, 0 Flutes

  • Mfr # 1400154308

  • Zoro # G9267876


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400154308
Zoro #
G9267876
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Tap Size
3/4"
Overall Length
4-1/4"
Pitch Diameter Limit
H14
Shank Dia.
0.590"
Thread Length
2"
Tap Dimension Type
Inch
55% Thread Drill Size
18.10 mm
Thread Size
3/4"-10
Shank Length
1 13/16 in
Square Size
0.4420 in
75% Thread Drill Size
17.70 mm
65% Thread Drill Size
45/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
List Number
14001
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Style
Thread Forming
Standards
ANSI
Tap Grouping
Tap
Tap Thread Type
UNC
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Spiral Direction
Neutral
Thread Standard
UNC
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps For Materials Less Than 32Rc
Thread Limit
H14
Extended Neck
No
Threads per Inch
10
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, TiCN, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H14, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.