Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Bottoming, TiN, 0 Flutes

  • Mfr # 1400153905

  • Zoro # G9267702


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Grouping
Tap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400153905
Zoro #
G9267702
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Tap Dimension Type
Inch
Thread Length
2"
Overall Length
4-1/4"
Pitch Diameter Limit
H10
Shank Dia.
0.590"
Tap Size
3/4"
Thread Size
3/4"-10
75% Thread Drill Size
17.70 mm
Shank Length
1 13/16 in
Square Size
0.4420 in
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Tap Grouping
Tap
Standards
ANSI
List Number
14001
Tap Thread Type
UNC
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Material
Cobalt
Number of Pieces
1
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application ISO Code
H, M, P
Features
Performance Form Taps For Materials Less Than 32Rc
Threads per Inch
10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H10
Thread Standard
UNC
Extended Neck
No
Class of Fit
2B
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, TiN, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H10, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.