Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Bottoming, TiN, 0 Flutes

  • Mfr # 1400154205

  • Zoro # G9267824


product price: $82.79
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400154205
Zoro #
G9267824
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Shank Dia.
0.590"
Tap Dimension Type
Inch
Thread Length
2"
Overall Length
4-1/4"
Pitch Diameter Limit
H13
Tap Size
3/4"
75% Thread Drill Size
17.70 mm
Thread Size
3/4"-10
Shank Length
1 13/16 in
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.10 mm
Square Size
0.4420 in

Details

Item
Thread Forming Tap
Tap Chamfer
Bottoming
Tap Finish
TiN
Number of Flutes
0
Number of Pieces
1
Tap Thread Type
UNC
Tap Material
Cobalt
Tap Style
Thread Forming
List Number
14001
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
14001
Features
Performance Form Taps For Materials Less Than 32Rc
Material Grade - Machining
14001
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Threads per Inch
10
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H13
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Extended Neck
No
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Secondary Material Application ISO Code
H, M, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, TiN, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H13, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.