Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1605034100

  • Zoro # G9248601


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Pitch Diameter Limit
H10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605034100
Zoro #
G9248601
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Pitch Diameter Limit
H10
Shank Dia.
0.590"
Tap Size
3/4"
Overall Length
5"
Thread Length
2"
Tap Dimension Type
Inch
Tap Length Standard
DIN
Thread Size
3/4"-10
65% Thread Drill Size
45/64 in
Square Size
0.4420 in
55% Thread Drill Size
18.10 mm
Shank Length
2 15/32 in
75% Thread Drill Size
17.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
List Number
16050
Tap Style
Thread Forming
Tap Material
Cobalt
Tap Thread Type
UNC
Standards
DIN
Series
16050
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Primary Material Application
All Materials
Extended Neck
No
Class of Fit
2B
Material Grade - Machining
16050
Thread Limit
H10
Secondary Material Application ISO Code
H, S
Spiral Direction
Neutral
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Coolant Fed
Coolant Through
Threads per Inch
10
Secondary Material Application
Hardened Steel, Nickel, Titanium
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, P
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.91 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H10, Class of Fit 2B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.