Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Modified Bottoming, TiCN, 0 Flutes

  • Mfr # 1625034107

  • Zoro # G9249904


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1625034107
Zoro #
G9249904
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Tap Dimension Type
Inch
Shank Dia.
0.590"
Thread Length
2"
Overall Length
5"
Tap Size
3/4"
Pitch Diameter Limit
H7
55% Thread Drill Size
18.10 mm
Square Size
0.4420 in
75% Thread Drill Size
17.70 mm
Thread Size
3/4"-10
Shank Length
2 15/32 in
65% Thread Drill Size
45/64 in
Tap Length Standard
DIN

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
0
Thread Direction
Right Hand
List Number
16250
Tap Material
Cobalt
Tap Thread Type
UNC
Tap Grouping
Tap
Number of Pieces
1
Tap Style
Thread Forming
Standards
DIN
Series
16250
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, S
Primary Material Application
Aluminum, Brass, Bronze, Copper, Hardened Steel, Stainless Steel, Steel
Secondary Material Application
Hardened Steel, Nickel, Titanium
Extended Neck
Yes
Material Grade - Machining
16250
Features
Produces No Chips
Primary Material Application ISO Code
H, M, N, P
Spiral Direction
Neutral
Thread Limit
H7
Class of Fit
3B
Threads per Inch
10
Thread Standard
UNC
Tap Shank Standard
ANSI
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.92 in, Cobalt, V, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H7, Class of Fit 2B-3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.