Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Modified Bottoming, TiCN, 4 Flutes

  • Mfr # 1605034107

  • Zoro # G9242021


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
4
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605034107
Zoro #
G9242021
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Overall Length
125.00mm
Thread Length
2"
Tap Dimension Type
Inch
Shank Dia.
0.442"
Pitch Diameter Limit
H7
Tap Size
3/4"
Thread Size
3/4"-10
65% Thread Drill Size
45/64 in
Shank Length
2 15/32 in
Tap Length Standard
DIN
55% Thread Drill Size
18.10 mm
Square Size
0.4420 in
75% Thread Drill Size
17.70 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Modified Bottoming
Tap Finish
TiCN
Number of Flutes
4
Thread Direction
Right Hand
Number of Pieces
1
Tap Style
Thread Forming
Tap Material
Cobalt
List Number
16050
Tap Grouping
Tap
Tap Thread Type
UNC
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
16050
Tap Shank Standard
ANSI
Material Grade - Machining
16050
Extended Neck
No
Primary Material Application
All Materials
Class of Fit
3B
Spiral Direction
Neutral
Threads per Inch
10
Primary Material Application ISO Code
H, K, M, N, P
Features
40-50% Less Machining Torque, Additional Length Provides Greater Reach Capabilities, Fluteless Forming Tap
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Nickel, Titanium
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
H, S
Thread Limit
H7
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.91 in, Cobalt, TiCN, Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H7, Class of Fit 3B, Tap Length Standard DIN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.