Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Plug, Bright, 0 Flutes

  • Mfr # 1400154700

  • Zoro # G9264683


product price: $71.99
/ea

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Pitch Diameter Limit
H9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1400154700
Zoro #
G9264683
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Pitch Diameter Limit
H9
Tap Size
3/4"
Thread Length
2"
Shank Dia.
0.590"
Tap Dimension Type
Inch
Overall Length
4-1/4"
75% Thread Drill Size
17.70 mm
Thread Size
3/4"-10
65% Thread Drill Size
45/64 in
55% Thread Drill Size
18.10 mm
Shank Length
1 13/16 in
Square Size
0.4420 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Tap Material
Cobalt
Thread Direction
Right Hand
Tap Style
Thread Forming
Standards
ANSI
List Number
14001
Series
14001
Cutting Direction - Machining
Right Hand
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps For Materials Less Than 32Rc
Thread Standard
UNC
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Spiral Direction
Neutral
Material Grade - Machining
14001
Secondary Material Application ISO Code
H, M, P
Extended Neck
No
Coolant Fed
Non-Coolant Through
Thread Limit
H9
Threads per Inch
10
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H9, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.