Thread Forming Tap, 3/4"-10, Plug, Bright, 0 Flutes
Mfr # 1400154900
Zoro # G9267912
product price: $71.99
/eaKey Features
Tap Thread Size
3/4"-10
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400154900
Zoro #
G9267912
UPC #
-
Country of Origin
Japan
Dimensions
Tap Thread Size
3/4"-10
Thread Length
2"
Overall Length
4-1/4"
Pitch Diameter Limit
H11
Tap Dimension Type
Inch
Shank Dia.
0.590"
Tap Size
3/4"
55% Thread Drill Size
18.10 mm
Square Size
0.4420 in
Shank Length
1 13/16 in
75% Thread Drill Size
17.70 mm
Thread Size
3/4"-10
65% Thread Drill Size
45/64 in
Description
Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H11, Class of Fit 2B-3B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.