Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Plug, Bright, 0 Flutes

  • Mfr # 1400155100

  • Zoro # G9267991


product price: $71.99
/ea

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
Pitch Diameter Limit
H13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400155100
Zoro #
G9267991
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Pitch Diameter Limit
H13
Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Thread Length
2"
Tap Dimension Type
Inch
Shank Length
1 13/16 in
Square Size
0.4420 in
75% Thread Drill Size
17.70 mm
55% Thread Drill Size
18.10 mm
Thread Size
3/4"-10
65% Thread Drill Size
45/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Bright
Number of Flutes
0
List Number
14001
Number of Pieces
1
Tap Style
Thread Forming
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
Cobalt
Standards
ANSI
Tap Thread Type
UNC
Series
14001
Cutting Direction - Machining
Right Hand
Threads per Inch
10
Features
Performance Form Taps For Materials Less Than 32Rc
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Limit
H13
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Coolant Fed
Non-Coolant Through
Extended Neck
No
Material Grade - Machining
14001
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, Bright (Uncoated), Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H13, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.