Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Plug, Oxide, 0 Flutes

  • Mfr # 1400154401

  • Zoro # G9264577


product price: $71.99
/ea

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400154401
Zoro #
G9264577
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Overall Length
4-1/4"
Tap Dimension Type
Inch
Thread Length
2"
Shank Dia.
0.590"
Tap Size
3/4"
Pitch Diameter Limit
H6
65% Thread Drill Size
45/64 in
75% Thread Drill Size
17.70 mm
Shank Length
1 13/16 in
Square Size
0.4420 in
Thread Size
3/4"-10
55% Thread Drill Size
18.10 mm

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Thread Direction
Right Hand
Tap Material
Cobalt
Standards
ANSI
Tap Style
Thread Forming
List Number
14001
Number of Pieces
1
Tap Grouping
Tap
Tap Thread Type
UNC
Series
14001
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
N, P
Thread Limit
H6
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps For Materials Less Than 32Rc
Secondary Material Application ISO Code
H, M, P
Threads per Inch
10
Extended Neck
No
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H6, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.