Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Plug, Oxide, 0 Flutes

  • Mfr # 1400154601

  • Zoro # G9264656


product price: $71.99
/ea

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400154601
Zoro #
G9264656
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Thread Length
2"
Overall Length
4-1/4"
Shank Dia.
0.590"
Tap Size
3/4"
Tap Dimension Type
Inch
Pitch Diameter Limit
H8
65% Thread Drill Size
45/64 in
75% Thread Drill Size
17.70 mm
55% Thread Drill Size
18.10 mm
Square Size
0.4420 in
Shank Length
1 13/16 in
Thread Size
3/4"-10

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
Oxide
Number of Flutes
0
Tap Material
Cobalt
Standards
ANSI
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Style
Thread Forming
Number of Pieces
1
List Number
14001
Thread Direction
Right Hand
Series
14001
Cutting Direction - Machining
Right Hand
Extended Neck
No
Secondary Material Application ISO Code
H, M, P
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Material Grade - Machining
14001
Spiral Direction
Neutral
Threads per Inch
10
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps For Materials Less Than 32Rc
Thread Limit
H8
Primary Material Application ISO Code
N, P
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, Black Oxide, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H8, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.