Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Plug, TiCN, 0 Flutes

  • Mfr # 1400154608

  • Zoro # G9264674


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400154608
Zoro #
G9264674
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Tap Size
3/4"
Shank Dia.
0.590"
Thread Length
2"
Overall Length
4-1/4"
Pitch Diameter Limit
H8
Tap Dimension Type
Inch
Thread Size
3/4"-10
Square Size
0.4420 in
65% Thread Drill Size
45/64 in
75% Thread Drill Size
17.70 mm
55% Thread Drill Size
18.10 mm
Shank Length
1 13/16 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
Tap Material
Cobalt
Tap Style
Thread Forming
Standards
ANSI
List Number
14001
Number of Pieces
1
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Cutting Direction - Machining
Right Hand
Series
14001
Threads per Inch
10
Extended Neck
No
Primary Material Application ISO Code
N, P
Secondary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Material Grade - Machining
14001
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Thread Limit
H8
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Features
Performance Form Taps For Materials Less Than 32Rc
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, TiCN, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H8, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.