Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Plug, TiCN, 0 Flutes

  • Mfr # 1400155008

  • Zoro # G9267982


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
List Number
14001
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400155008
Zoro #
G9267982
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Thread Length
2"
Tap Size
3/4"
Tap Dimension Type
Inch
Overall Length
4-1/4"
Shank Dia.
0.590"
Pitch Diameter Limit
H12
55% Thread Drill Size
18.10 mm
Shank Length
1 13/16 in
Square Size
0.4420 in
75% Thread Drill Size
17.70 mm
Thread Size
3/4"-10
65% Thread Drill Size
45/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiCN
Number of Flutes
0
List Number
14001
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Thread Direction
Right Hand
Standards
ANSI
Tap Style
Thread Forming
Tap Material
Cobalt
Series
14001
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Features
Performance Form Taps For Materials Less Than 32Rc
Coolant Fed
Non-Coolant Through
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Primary Material Application ISO Code
N, P
Threads per Inch
10
Extended Neck
No
Material Grade - Machining
14001
Thread Limit
H12
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, TiCN, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H12, Class of Fit 2B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.