Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Plug, TiN, 0 Flutes

  • Mfr # 1400154505

  • Zoro # G9264622


product price: $86.39
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Tap Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400154505
Zoro #
G9264622
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Tap Size
3/4"
Thread Length
2"
Tap Dimension Type
Inch
Pitch Diameter Limit
H7
Shank Dia.
0.590"
Overall Length
4-1/4"
Shank Length
1 13/16 in
75% Thread Drill Size
17.70 mm
Square Size
0.4420 in
Thread Size
3/4"-10
55% Thread Drill Size
18.10 mm
65% Thread Drill Size
45/64 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Standards
ANSI
Tap Material
Cobalt
Tap Grouping
Tap
Number of Pieces
1
Thread Direction
Right Hand
Tap Thread Type
UNC
List Number
14001
Tap Style
Thread Forming
Series
14001
Cutting Direction - Machining
Right Hand
Class of Fit
3B
Material Grade - Machining
14001
Extended Neck
No
Thread Limit
H7
Coolant Fed
Non-Coolant Through
Secondary Material Application ISO Code
H, M, P
Spiral Direction
Neutral
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Features
Performance Form Taps For Materials Less Than 32Rc
Threads per Inch
10
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
N, P
Thread Standard
UNC
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, TiN, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H7, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.