Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thread Forming Tap, 3/4"-10, Plug, TiN, 0 Flutes

  • Mfr # 1400154805

  • Zoro # G9267894


product price: $84.59
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
3/4"-10
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
Shank Dia.
0.590"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400154805
Zoro #
G9267894
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
3/4"-10
Shank Dia.
0.590"
Tap Dimension Type
Inch
Thread Length
2"
Overall Length
4-1/4"
Pitch Diameter Limit
H10
Tap Size
3/4"
55% Thread Drill Size
18.10 mm
65% Thread Drill Size
45/64 in
Shank Length
1 13/16 in
Thread Size
3/4"-10
75% Thread Drill Size
17.70 mm
Square Size
0.4420 in

Details

Item
Thread Forming Tap
Tap Chamfer
Plug
Tap Finish
TiN
Number of Flutes
0
List Number
14001
Thread Direction
Right Hand
Tap Material
Cobalt
Number of Pieces
1
Tap Thread Type
UNC
Tap Grouping
Tap
Tap Style
Thread Forming
Standards
ANSI
Series
14001
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Features
Performance Form Taps For Materials Less Than 32Rc
Threads per Inch
10
Primary Material Application
Aluminum, Brass, Bronze, Copper, Steel
Spiral Direction
Neutral
Primary Material Application ISO Code
N, P
Class of Fit
2B
Secondary Material Application ISO Code
H, M, P
Material Grade - Machining
14001
Thread Limit
H10
Thread Standard
UNC
Secondary Material Application
Hardened Steel, Stainless Steel, Steel
Extended Neck
No
Helix Angle
0 Degrees

Description

Thread Forming Tap, Thread Size 3/4 In.-10, UNC, Overall Length 4.25 in, Cobalt, TiN, Right Hand, Thread Length 1.2 in, 75 Percent Thread Drill Size 17.70 mm, Thread Limit H10, Class of Fit 2B-3B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.